Details and Dimensions
| Hood Material | Stainless Steel |
| Exhaust Fan Controls | 3 |
| Vent Type | Ducted |
| Overall Depth | 21-1/2" |
| Overall Height | 10" |
| Overall Width | 36" |
| Control Type | Electronic |
| Cooktop Lights | Yes |
| Weight | 30 lbs |
| CFM | 550 CFM |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Voltage | 120V |
| Bulb Type | GU10 - MR16 |
| Features | • Under Cabinet, 550 CFM, 2.4 Amps, 3.0 Sones, 60 Hz, Broan Heat Sentry, Hood Discharge (horizontal or vertical): 3-1/4" x 14" |
| Max. Wattage Per Bulb | 50 W |
| Number of Bulbs | 2 |
| Product Specifications |
| Parts Breakdown |
| Warranty |