Broan BRM503623 Under Cabinet Range Hood

Item: BRM503623
Finish: Black

Price: $703.99

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls Variable Speed
Vent Type Ducted
Overall Depth 19-5/8"
Overall Height 45"
Overall Width 35-7/16"
Duct Type Round
Duct Size 6"
Control Type Slide Control
Cooktop Lights Yes
CFM 270 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Voltage 120V
Bulb Type Incandescent
Features • Wall Mounted, 270 CFM, 2.86 Amps, 6.5 Sones, Duct Size: 6" Round
Max. Wattage Per Bulb 40 W
Number of Bulbs 2