Details and Dimensions
| Hood Material | Stainless Steel |
| Exhaust Fan Controls | Variable Speed |
| Vent Type | Ducted |
| Overall Depth | 20" |
| Overall Height | 9" |
| Overall Width | 30" |
| Duct Size | 10" |
| Control Type | Slide Control |
| Cooktop Lights | Yes |
| Weight | 34 lbs |
| CFM | 440 CFM |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Voltage | 120V |
| Control Features | Two-Position (Bright/Night-Light) |
| Features | • Under Cabinet, 440 CFM, 6.0 Amps, 7.0 Sones, 1650 RPM, Duct Size: 3-1/4" x 10" |
| Max. Wattage Per Bulb | 75 W |
| Number of Bulbs | 2 |
| Product Specifications |
| Parts Breakdown |
| Warranty |