Broan BE66130WH "Elite E661" Under Cabinet Range Hood

Item: BE66130WH
Finish: White

Price: $801.86

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 3
Vent Type Ducted
Overall Depth 21-1/2"
Overall Height 10"
Overall Width 30"
Control Type Electronic
Cooktop Lights Yes
Weight 30 lbs
CFM 550 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Voltage 120V
Bulb Type GU10 - MR16
Features • Under Cabinet, 550 CFM, 2.4 Amps, 3.0 Sones, 60 Hz, Broan Heat Sentry, Hood Discharge (horizontal or vertical): 3-1/4" x 14"
Max. Wattage Per Bulb 50 W
Number of Bulbs 2