GE GJV367HBB Under Cabinet Range Hood
| Item: | GJV367HBB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Hood Material | Steel |
| Exhaust Fan Controls | 3 |
| Vent Type | Convertible |
| Damper Included | Yes |
| Removable Grease Filter | Yes |
| Overall Depth | 17-1/2" |
| Overall Height | 5-1/2" |
| Overall Width | 35-7/8" |
| Duct Type | 3-1/4" x 10" Rectangular Duct |
| Control Type | Rotary Dial |
| Sones | 6 |
| Cabinet Width | 36" |
| Cooktop Lights | Yes |
| Weight | 15 lbs |
| CFM | 200 CFM |
| Product Specifications |
| Installation Guide |
| Warranty |