X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Zephyr ZAK8200AS "Tornado II" Liner, Insert or Blower

Item: ZAK8200AS
Finish: Stainless Steel


Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3
Vent Type Ducted
Filter Type Baffle x2
Duct Type Round
Duct Size 8"
Control Type Electronic Touch
Sones 8
Cooktop Lights Yes
CFM 1000 CFM
Volts/Hertz/Amps 120V/60Hz/5.95Amp
Additional Information Designed To Install into a Kitchen Hood or Canopy. Does not include a hood
Uese (2) 35 W Halogen Bulbs
Features Remote Control Operation
Height 11-7/16"
Width 29"
View Similar Products