Vent-A-Hood VTH242SLEBL Island Range Hood
| Item: | VTH242SLEBL |
| Finish: | Black |
Price: Not Available Online
Details and Dimensions
| Hood Material | Steel |
| Exhaust Fan Controls | SensaSource Speed Control |
| Vent Type | Ducted |
| Overall Depth | 27" |
| Overall Height | 12" |
| Overall Width | 42" |
| Duct Type | Round |
| Duct Size | 8" |
| UL Listed | Yes |
| Sones | 6 |
| Cooktop Lights | Yes |
| CFM | 550 CFM |
| Volts/Hertz/Amps | 120V/60Hz/4.9A |
| Product Specifications |
| Installation Guide |