Vent-A-Hood VBH240PSLDBL Wall Mount Range Hood

Item: VBH240PSLDBL
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls SensaSource Speed Control
Vent Type Ducted
Overall Depth 22-1/2"
Overall Height 12"
Overall Width 40-1/4"
Duct Type Round
Duct Size 8"
UL Listed Yes
Sones 6.5
Cooktop Lights Yes
CFM 600 CFM
Volts/Hertz/Amps 120V/60Hz/3.9A
Additional Information Hood Liner Only