Vent-A-Hood VSLH6K30WH "Emerald" Under Cabinet Range Hood
| Item: | VSLH6K30WH |
| Finish: | White |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Hood Material | Steel |
| Exhaust Fan Controls | SensaSource Speed Control |
| Vent Type | Ducted |
| Overall Depth | 19-1/2" |
| Overall Height | 6" |
| Overall Width | 30" |
| UL Listed | Yes |
| Sones | 7.4 |
| Cooktop Lights | Yes |
| CFM | 250 CFM |
| Features | • Patented Magic Lung Blower System • Allows CFM to Double, Triple, or Quadruple with Very Little Effect on Sound • Traps All Cooking Contaminants, Liquefies Grease Vapor and Removes Heat Polluted Air |
| Product Specifications |
| Installation Guide |