Viking VVCIH5408PLBR2 "Professional Series" Island Range Hood
| Item: | VVCIH5408PLBR2 |
| Finish: | Plum |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Hood Material | Seamless Stainless Steel |
| Exhaust Fan Controls | Variable |
| Vent Type | Ducted |
| Removable Grease Filter | Yes |
| Overall Depth | 30" |
| Overall Height | 18" |
| Overall Width | 54" |
| Duct Type | 10" Round Duct |
| Control Type | Rotary Dial |
| Cooktop Lights | Yes |
| Indicator Lights | 6-50W Halogen Lights |
| Additional Information | "Must Purchase Interior, Exterior, or In-Line Ventilator Kit Sold Separately" |
| Features | • Heat Sensor |
| Includes | Brass Accessory Rail on Front & Back |
| Product Specifications |
| Installation Guide |
| Warranty |