Viking VVCIH5408CHBR4 "Professional Series" Island Range Hood

Item: VVCIH5408CHBR4
Finish: Chocolate
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 30"
Overall Height 18"
Overall Width 54"
Duct Type 10" Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 6-50W Halogen Lights
Additional Information "Must Purchase Interior, Exterior, or In-Line Ventilator Kit Sold Separately"
Features • Heat Sensor
Includes Brass Accessory Rail On Front, Back, & Both Sides