X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Best BPK2230 Under Cabinet Range Hood

Item: BPK2230
Finish: Stainless Steel


Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 4
Vent Type Ducted
Filter Type Aluminum Mesh
Removable Grease Filter Yes
Overall Depth 15-7/16"
Overall Height 11"
Overall Width 27-3/4"
Duct Type Round
Duct Size 10"
Control Type Electronic Push Button w/LED Display
Sones 11.5
Cabinet Width 30"
Indicator Lights Clean Filter Reminder
CFM 1100 CFM
Volts/Hertz/Amps 120V / 8A
Additional Information 10-minute delay off
2-50W Halogen Lights
Includes iQ1200 Blower System
To Be Used With Stainless liner (AL3036, AL3042, AL3948, AL3954, AL4554,
Exterior blowers EB6*, EB9, EB12, EB15 and inline blowers