X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Broan BRMIP45 "Pro-Style Custom Power Pack" Liner, Insert or Blower

Item: BRMIP45
Finish: Stainless Steel


Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls Infinite Speed
Vent Type Ducted
Overall Depth 18-7/16"
Overall Height 11-1/2"
Overall Width 45-3/4"
Control Type Rotary Dial
Cooktop Lights Yes
Weight 44 lbs
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information "Insert Only, Blower Sold Separately"
Voltage 120V
Bulb Type Medium
Features Broan Heat Sentry
Lamp Type PAR20
Max. Wattage Per Bulb 50 W
Number of Bulbs 3
Total Fixture Wattage 150 W
View Similar Products