X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Broan B524201 "52000" Under Cabinet Range Hood

Item: B524201
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 2
Vent Type Ducted
Overall Depth 17-1/3"
Overall Height 6"
Overall Width 42"
Duct Type Round
Duct Size 5"
Control Type Rocker
Cooktop Lights Yes
CFM 100 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Voltage 120V
Features Round, 100 CFM, 2.0 Amps, 8.0 Sones, 2700 RPM, Duct Size: 5" Round
Max. Wattage Per Bulb 75 W
Number of Bulbs 1