X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Broan BF404204 Under Cabinet Range Hood

Item: BF404204
Finish: Stainless Steel


Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 2
Vent Type Ducted
Overall Depth 42"
Overall Height 6"
Overall Width 17-1/2"
Control Type Rocker
Sones 6.5
Cooktop Lights Yes
CFM 160 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Voltage 120V
Features Dishwasher-safe aluminum grease filter.
Revolutions Per Minute (RPM) 2850 RPM