Thermador TVTN600CV2C Range Hood Part & Accessory

Item: TVTN600CV2C
Finish: Lacquered

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Vent Type Ducted
Overall Depth 6-3/4"
Overall Height 15-1/8"
Overall Width 14-3/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 10 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Internal Blowers are installed under the countertop with the downdraft