Uline UU1175WCB13 Wine Cooler
| Item: | UU1175WCB13 |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Unit Capacity | 48 Bottles |
| Control Location | Front |
| Control Type | Touch Pad Digital |
| Adjustable Temperature Control | Yes |
| Interior Light | Yes |
| Defrost Type | Automatic |
| Installation Type | Slide-In |
| Weight | 134 lbs |
| Overall Depth | 23-1/2" |
| Overall Height | 34-1/8" |
| Overall Width | 23-15/16" |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Star-K Compliant | Yes |
| Features | • Triple Temperature Zone |
| Additional Information | Right Hand Door Hinge With Integrated Lock |
| Product Specifications |