X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGVS04BDWSS Beverage Center

Item: GGVS04BDWSS
Finish: Stainless (with black case)


Details and Dimensions

Total Capacity 4.1cu ft
Unit Capacity 109 Can
Control Location Front
Control Type Electronic Actual Temperature Display
Adjustable Temperature Control Yes
Case Material Steel
Interior Light Yes
Defrost Type Automatic
Installation Type Freestanding
Weight 72 lbs
Overall Depth 22-1/8"
Overall Height 33"
Overall Width 18-7/8"
Back Air Clearances 2"
Side Air Clearances 0-1/2"
Top Air Clearance 2"
Volts/Hertz/Amps 120V; 60Hz
Rack Type 5 Shelves
CEC Approved Yes
View Similar Products