Gaggenau GBS281630 Single Electric Wall Oven
| Item: | GBS281630 |
| Finish: | Aluminum |
Price: Not Available Online
Details and Dimensions
| Self Clean | No |
| Cutout Dimensions | 17 11/16 '' x 28 1/2 '' x 21 5/8 '' |
| Weight | 114 lbs |
| Overall Depth | 21-1/16" |
| Overall Height | 17-15/16" |
| Overall Width | 29-5/8" |
| Volts/Hertz/Amps | 208/220-240V/60Hz/13; 12A |
| Control Type | Clean Text LCD Control Panel |
| Control Features | Combi-Steaming Steaming Child Lock Safety Lock |
| Timer | Yes |
| Star-K Compliant | Yes |
| Additional Information | Combination Steam and Convection Oven |
| Cord Length | 47" |
| Wattage | 2400 Watts |