Frigidaire FFGB24S5AB Single Gas Wall Oven
| Item: | FFGB24S5AB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 2.9cu ft |
| ADA Compliant | Yes |
| Self Clean | Yes |
| Fuel Type | Gas |
| Gas Type | Natural Gas |
| LP Convertible | Yes |
| Cutout Dimensions | 38 x 22 x 23-1/2 |
| Weight | 200 lbs |
| Oven Interior Dimensions | 16 x 17 x 18-1/2 |
| Overall Depth | 25-3/8" |
| Overall Height | 38-7/16" |
| Overall Width | 23-7/8" |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Control Type | Ready Select Digital |
| Timer | Yes |
| Star-K Compliant | Yes |
| Product Specifications |
| Installation Guide |