X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WSO36US Single Electric Wall Oven

Item: WSO36US
Finish: Stainless Steel


Details and Dimensions

Total Capacity 4.4cu ft
Self Clean Yes
Fuel Type Electric
Cabinet Width 36"
Cutout Dimensions 34-1/2 x 24-1/16
Weight 288 lbs
Oven Interior Dimensions 30 x 13-1/4 x 19
Overall Depth 24"
Overall Height 24-3/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 240V/60Hz/30A
Control Type Rotating glass touch control panel
Rack Type Steel with Roller Glides
Temperature Management System Dual convection logic control system
Timer Yes
Star-K Compliant Yes
Additional Information Unframed Door Style
Features Hidden bake element and recessed broil
(10) Cooking Modes
Cobalt blue porcelain oven interior
Includes Temperature probe and receptacle
View Similar Products