X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJJW2430WW Single Electric Wall Oven

Item: JJJW2430WW
Finish: White-on-White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 4.5cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28-1/2W x 27-3/4H
Oven Interior Dimensions 17-1/8H x 23W x 19-3/4D
Overall Depth 26-3/4"
Overall Height 29-1/2"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Light-Assisted Menu-Driven
Rack Type 3 Racks / 5 Positions
Control Features Proofing
Convection Bake
Keep Warm
My Creations
Cook Time
Delay Start
Convection Broil
Control Lockout
Bread Proofing
Rapid Preheat
Audible Signal
Convection Conversion
Cook & Hold
Cancel/Off
Temperature Probe
Convection Roast
Temperature Management System MultiMode Convection
Timer Yes
Star-K Compliant Yes
Additional Information 2-Speed MultiMode Convection System
Included Features CustomClean
Interior Light Yes
UL Listed Yes