X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVDOF730WS "Professional 7 Series" Double Electric Wall Oven

Item: VVDOF730WS
Finish: Wasabi
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 9.4cu ft
Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28-1/2W x 50-5/8H x 24D
Weight 402 lbs
Oven Interior Dimensions 25-5/16W x 16-1/2H x 19-1/2D
Overall Depth 25-3/4"
Overall Height 21-7/8"
Overall Width 29-1/2"
Volts/Hertz/Amps 240VAC / 50A
Control Type Heavy Duty Metal
Rack Type 3 Racks / 6 Positions
Control Features 11 High Performance Cooking Modes
Meat Probe
Timed Bake
Temperature Management System TruConvec Convection
Included Features TruGlide Full Extension Racks
VariSpeed Dual Flow Convection System
Rapid Ready Preheat System
Gourmet-Glo Glass Enclosed Infrared Broiler
Interior Light Yes