GE GGTH18CBCLWW Top Freezer Refrigerator

Item: GGTH18CBCLWW
Finish: White
Select Finish:

Discontinued, please call.


Details and Dimensions

Total Capacity 18.1cu ft
Refrigerator Capacity 13.92cu ft
Freezer Capacity 4.22cu ft
Defrost Type Frost Free
Ice Maker Type Optional (IM4A Ready)
Number of Refrigerator Cabinet Shelves 2
Number of Refrigerator Door Shelves 3
Number of Refrigerator Drawers 2
Number of Freezer Door Shelves 2
Weight 158 lbs
Overall Depth 32-3/8"
Overall Height 67-3/8"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Control Type Temperature Controls
Depth With Door Open 56-3/8"
Eco-Friendly Energy Star