GE GGTH18CCCLWW Top Freezer Refrigerator

Item: GGTH18CCCLWW
Finish: White
Select Finish:

Discontinued, please call.


Details and Dimensions

Total Capacity 18.1cu ft
Refrigerator Capacity 13.92cu ft
Freezer Capacity 4.22cu ft
Defrost Type Frost Free
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 2
Number of Refrigerator Door Shelves 3
Number of Refrigerator Drawers 2
Number of Freezer Door Shelves 2
Weight 158 lbs
Overall Depth 32-3/8"
Overall Height 67-3/8"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Control Type Temperature Controls
Depth With Door Open 56-3/8"
Eco-Friendly Energy Star