GE GGTS18ABBRWW Top Freezer Refrigerator
| Item: | GGTS18ABBRWW |
| Finish: | White |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Total Capacity | 17.9cu ft |
| Refrigerator Capacity | 13.92cu ft |
| Freezer Capacity | 4.22cu ft |
| Defrost Type | Frost Free |
| Ice Maker Type | Optional (IM4A Ready) |
| Number of Refrigerator Cabinet Shelves | 2 |
| Number of Refrigerator Door Shelves | 3 |
| Number of Refrigerator Drawers | 1 |
| Number of Freezer Door Shelves | 2 |
| Weight | 158 lbs |
| Overall Depth | 32-3/8" |
| Overall Height | 67-3/8" |
| Overall Width | 28" |
| Side Air Clearances | 0-3/4" |
| Back Air Clearances | 1" |
| Top Air Clearance | 1" |
| Volts/Hertz/Amps | 120v; 60Hz; 15A |
| Installation Type | Freestanding |
| Control Location | Upfront |
| Control Type | Temperature Controls |
| Depth With Door Open | 56-3/8" |
| Product Specifications |
| Installation Guide |
| Warranty |