GE GHTN17CBDLWW "Hotpoint" Top Freezer Refrigerator

Item: GHTN17CBDLWW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 16.5cu ft
Refrigerator Capacity 12.43cu ft
Freezer Capacity 4.07cu ft
Defrost Type Frost Free
Ice Maker Type Optional (IM4A Ready)
Number of Refrigerator Cabinet Shelves 2
Number of Refrigerator Door Shelves 2
Number of Refrigerator Drawers 2
Number of Freezer Door Shelves 2
Weight 150 lbs
Overall Depth 29-1/8"
Overall Height 64-3/4"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Control Type Temperature Controls
Depth With Door Open 54-7/8"
Eco-Friendly Energy Star