GE Profile Series GPTS25LHSBB Top Freezer Refrigerator

Item: GPTS25LHSBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 24.60cu ft
Refrigerator Capacity 15.28cu ft
Freezer Capacity 9.32cu ft
Temperature Management System ClimateKeeper
Defrost Type Frost Guard
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 5
Number of Freezer Cabinet Shelves 2
Number of Freezer Door Bins 3
Weight 295 lbs
Overall Depth 33-5/8"
Overall Height 68-5/8"
Overall Width 35-7/8"
Side Air Clearances 0-1/8"
Back Air Clearances 1"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Control Type Electronic Touch Temperature Controls with Actual Temp
Depth With Door Open 66"