GE GGSL22JGCLS Side-by-Side Refrigerator

Item: GGSL22JGCLS
Finish: CleanSteel
Select Finish:

Discontinued, please call.


Details and Dimensions

Total Capacity 21.9cu ft
Refrigerator Capacity 14.80cu ft
Freezer Capacity 7.10cu ft
Defrost Type Frost Guard
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 4
Number of Freezer Cabinet Shelves 4
Number of Freezer Door Shelves 5
Number of Freezer Storage Baskets 1
Weight 301 lbs
Overall Depth 33-5/8"
Overall Height 67-1/2"
Overall Width 33-1/2"
Side Air Clearances 0-1/8"
Back Air Clearances 1"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Type Electronic External Temperature Controls
Depth With Door Open 49-3/8"
Eco-Friendly Energy Star