GE GGTH20JBBBB Top Freezer Refrigerator
| Item: | GGTH20JBBBB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 20cu ft |
| Refrigerator Capacity | 14.18cu ft |
| Freezer Capacity | 5.78cu ft |
| Defrost Type | Frost Guard |
| Ice Maker Type | Optional (IM4A Ready) |
| Number of Refrigerator Cabinet Shelves | 3 |
| Number of Refrigerator Drawers | 3 |
| Number of Refrigerator Door Bins | 4 |
| Number of Freezer Cabinet Shelves | 1 |
| Number of Freezer Door Bins | 2 |
| Weight | 213 lbs |
| Overall Depth | 35-1/8" |
| Overall Height | 67-1/2" |
| Overall Width | 29-7/8" |
| Side Air Clearances | 0-1/8" |
| Back Air Clearances | 1" |
| Top Air Clearance | 1" |
| Volts/Hertz/Amps | 120v; 60Hz; 15A |
| Installation Type | Freestanding |
| Control Location | Upfront |
| Control Type | Electronic Temperature Controls |
| Depth With Door Open | 60-5/6" |
| Eco-Friendly | Energy Star |
| Product Specifications |
| Installation Guide |
| Warranty |