GE GGTK18IBDBS Top Freezer Refrigerator

Item: GGTK18IBDBS
Finish: CleanSteel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 18cu ft
Refrigerator Capacity 13.92cu ft
Freezer Capacity 4.22cu ft
Defrost Type Frost Free
Ice Maker Type Optional (IM4A Ready)
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Door Shelves 1
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 2
Number of Freezer Cabinet Shelves 1
Number of Freezer Door Bins 2
Weight 201 lbs
Overall Depth 32-1/8"
Overall Height 66-5/8"
Overall Width 29-1/2"
Side Air Clearances 0-1/8"
Back Air Clearances 1"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Control Type Temperature Controls
Depth With Door Open 58-1/8"
Eco-Friendly Energy Star