GE GGSL25JGCLS Side-by-Side Refrigerator
| Item: | GGSL25JGCLS |
| Finish: | CleanSteel |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Total Capacity | 25.3cu ft |
| Refrigerator Capacity | 15.50cu ft |
| Freezer Capacity | 9.75cu ft |
| Defrost Type | Frost Guard |
| Ice Maker Type | Factory-Installed |
| Number of Refrigerator Cabinet Shelves | 3 |
| Number of Refrigerator Drawers | 2 |
| Number of Refrigerator Door Bins | 4 |
| Number of Freezer Cabinet Shelves | 4 |
| Number of Freezer Door Shelves | 5 |
| Number of Freezer Storage Baskets | 1 |
| Weight | 324 lbs |
| Overall Depth | 33-5/8" |
| Overall Height | 69-3/4" |
| Overall Width | 35-3/4" |
| Side Air Clearances | 0-1/8" |
| Back Air Clearances | 1" |
| Top Air Clearance | 1" |
| Volts/Hertz/Amps | 120v; 60Hz; 15A |
| Installation Type | Freestanding |
| Control Type | Electronic External Temperature Controls |
| Depth With Door Open | 49-3/8" |
| Eco-Friendly | Energy Star |
| Product Specifications |
| Installation Guide |
| Warranty |