Frigidaire FFFHT1715LB Top Freezer Refrigerator
| Item: | FFFHT1715LB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 16.5cu ft |
| Refrigerator Capacity | 12.76cu ft |
| Freezer Capacity | 3.74cu ft |
| Defrost Type | Automatic |
| Ice Maker Type | None |
| Number of Refrigerator Cabinet Shelves | 2 |
| Number of Refrigerator Drawers | 3 |
| Number of Refrigerator Door Bins | 4 |
| Number of Freezer Door Shelves | 1 |
| Number of Freezer Door Bins | 2 |
| Weight | 190 lbs |
| Overall Depth | 29-3/8" |
| Overall Height | 64-3/8" |
| Overall Width | 28" |
| Volts/Hertz/Amps | 120V/60Hz/20A |
| Installation Type | Freestanding |
| Control Type | Single Knob |
| Depth With Door Open | 56" |
| Eco-Friendly | Energy Star |
| Parts Breakdown |