Frigidaire FFFTR2126LW Top Freezer Refrigerator
| Item: | FFFTR2126LW |
| Finish: | White |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 21cu ft |
| Refrigerator Capacity | 15.27cu ft |
| Freezer Capacity | 5.26cu ft |
| Defrost Type | Automatic |
| Ice Maker Type | None |
| Number of Refrigerator Cabinet Shelves | 2 |
| Number of Refrigerator Drawers | 2 |
| Number of Refrigerator Door Bins | 3 |
| Number of Freezer Cabinet Shelves | 1 |
| Number of Freezer Door Bins | 2 |
| Weight | 220 lbs |
| Overall Depth | 31-3/4" |
| Overall Height | 69" |
| Overall Width | 30" |
| Side Air Clearances | 0-3/8" |
| Back Air Clearances | 1" |
| Top Air Clearance | 0-3/8" |
| Volts/Hertz/Amps | 120V/60Hz/20A |
| Installation Type | Freestanding |
| Control Type | Single Knob |
| Depth With Door Open | 60" |
| Additional Information | FFTR2126LK Has Left Door swing and Handle On Right Side |
| Product Specifications |