Frigidaire FFFHT1515LW Top Freezer Refrigerator
| Item: | FFFHT1515LW |
| Finish: | White |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 15cu ft |
| Refrigerator Capacity | 11.01cu ft |
| Freezer Capacity | 3.74cu ft |
| Defrost Type | Automatic |
| Ice Maker Type | None |
| Number of Refrigerator Cabinet Shelves | 2 |
| Number of Refrigerator Drawers | 2 |
| Number of Refrigerator Door Bins | 1 |
| Number of Freezer Cabinet Shelves | 1 |
| Weight | 175 lbs |
| Overall Depth | 29-3/8" |
| Overall Height | 60-1/8" |
| Overall Width | 28" |
| Volts/Hertz/Amps | 120V/60Hz/20A |
| Installation Type | Freestanding |
| Control Type | Single Knob |
| Depth With Door Open | 56" |
| Eco-Friendly | Energy Star |
| Product Specifications |
| Installation Guide |