KitchenAid KKBFS25EWWH French Door Refrigerator
| Item: | KKBFS25EWWH |
| Finish: | White |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 24.8cu ft |
| Refrigerator Capacity | 17.5cu ft |
| Freezer Capacity | 7.3cu ft |
| Temperature Management System | FreshChill |
| Defrost Type | Automatic |
| Ice Maker Type | Factory Installed with Ice Bucket |
| Number of Refrigerator Cabinet Shelves | 4 |
| Number of Refrigerator Drawers | 1 |
| Number of Refrigerator Door Bins | 5 |
| Number of Freezer Storage Baskets | 2 |
| Overall Depth | 35-1/2" |
| Overall Height | 70-1/8" |
| Overall Width | 35-5/8" |
| Volts/Hertz/Amps | 120V / 60Hz / 60 Amps |
| Installation Type | Freestanding |
| Control Type | Digital |
| Depth With Door Open | 48-1/8" |
| Eco-Friendly | Energy Star |
| Water/Ice Dispenser Type | Internal |
| Features | • Door Alarm |
| Freezer Features | Pull Out Wire Baskets |
| Indicator Lights | Water Filter Change |
| Refrigerator Features | FreshSeal Humidity Control |
| Product Specifications |
| Installation Guide |
| Warranty |