KitchenAid KKFXS25RYBL French Door Refrigerator

Item: KKFXS25RYBL
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 25.0cu ft
Refrigerator Capacity 18.4cu ft
Freezer Capacity 6.6cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 5
Number of Freezer Storage Baskets 3
Overall Depth 34-11/16"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Stealth Plus
Depth With Door Open 48"
Star-K Compliant Yes
Eco-Friendly Energy Star
Water/Ice Dispenser Type Through-The-Door
Dispenser Lockout Yes
Features • Door Alarm
Indicator Lights Water Filter Change
Refrigerator Features Adjustable SpillClean Glass Shelves
FreshVue Drawers
Water/Ice Filter Type PUR Filtration System