KitchenAid KKBRS22KWWH "Architect Series II" Bottom Freezer Refrigerator

Item: KKBRS22KWWH
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 21.9cu ft
Refrigerator Capacity 15.6cu ft
Freezer Capacity 6.3cu ft
Temperature Management System FreshChill
Defrost Type Automatic
Ice Maker Type Optional
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Shelves 4
Number of Refrigerator Drawers 1
Number of Refrigerator Door Bins 4
Number of Freezer Storage Baskets 2
Overall Depth 33-3/8"
Overall Height 69-15/16"
Overall Width 32-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Expanded Electronics with ADC
Depth With Door Open 62"
Eco-Friendly Energy Star
Additional Information Refrigerator May Be Freestanding or Built-In
Features • Door Alarm
Refrigerator Features ClearVue Slide N Lock Door Storage
FreshSeal Humidity Control