Maytag MMFI2665XEW French Door Refrigerator

Item: MMFI2665XEW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 25.5cu ft
Refrigerator Capacity 18.9cu ft
Freezer Capacity 6.6cu ft
Temperature Management System Maytag Temperature Control System
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 4
Overall Depth 35-1/4"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Exterior Temperature Controls with Lockout
Eco-Friendly Energy Star
Water/Ice Dispenser Type DirectChill Ice
Bulb Type Blue
Dispenser Lockout Yes
Features • Door Alarm
• Max Cool Setting
• QuietSeries 200 Sound Silencing System
Freezer Features Lower Basket Divider
SmoothClose Drawer Track System
Indicator Lights Water Filter
Max. Wattage Per Bulb 40 W
Refrigerator Features FreshLock Crisper with Humidity Control
Gallon Door Bins
Adjustable Spill-Catcher Shelves
Deli Drawer
Water/Ice Filter Type PUR Retractable Water and Ice