Whirlpool WGI6FARXXB French Door Refrigerator
| Item: | WGI6FARXXB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 25.5cu ft |
| Refrigerator Capacity | 18.9cu ft |
| Freezer Capacity | 6.6cu ft |
| Temperature Management System | AccuChill |
| Defrost Type | Automatic |
| Ice Maker Type | Factory Installed |
| Overall Depth | 35-1/4" |
| Overall Height | 70-1/8" |
| Overall Width | 35-5/8" |
| Volts/Hertz/Amps | 120V / 60Hz / 15 Amps |
| Installation Type | Freestanding |
| Control Type | Tap Touch Electronic |
| Eco-Friendly | Energy Star |
| Water/Ice Dispenser Type | Exterior Ice and Water |
| Bulb Type | Blue |
| Dispenser Lockout | Yes |
| Features | • Fast Cool |
| Max. Wattage Per Bulb | 40 W |
| Refrigerator Features | Spill Guard Glass Shelves Full-Width Pantry Humidity-Controlled Crispers |
| Water/Ice Filter Type | PUR |
| Product Specifications |
| Installation Guide |