Whirlpool WED2KHAXVB Side-by-Side Refrigerator
| Item: | WED2KHAXVB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 21.8cu ft |
| Refrigerator Capacity | 14.4cu ft |
| Freezer Capacity | 7.4cu ft |
| Temperature Management System | 6th Sense 1-5 Technology |
| Defrost Type | Automatic |
| Ice Maker Type | Factory Installed |
| Overall Depth | 33-3/4" |
| Overall Height | 66-3/4" |
| Overall Width | 32-3/4" |
| Volts/Hertz/Amps | 115V / 60Hz / 15 or 20 Amps |
| Installation Type | Freestanding |
| Control Type | Backlit Slide |
| Eco-Friendly | Energy Star |
| Water/Ice Dispenser Type | Ice-Door-Ice System |
| Dispenser Lockout | Yes |
| Features | • Built-In Sensors |
| Freezer Features | Fixed Door Storage Adjustable Shelves |
| Refrigerator Features | Adjustable Slide-Out SpillGuard Glass Shelves Temperature-Controlled Meat Pan Clear Humidity-Controlled Crisper Adjustable Gallon Door Bins Snack Pan |
| Water/Ice Filter Type | PUR |
| Product Specifications |
| Installation Guide |