Whirlpool WW8TXEGFYB Top Freezer Refrigerator
| Item: | WW8TXEGFYB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 17.6cu ft |
| Refrigerator Capacity | 13.5cu ft |
| Freezer Capacity | 4.1cu ft |
| Defrost Type | Automatic |
| Overall Depth | 32-7/8" |
| Overall Height | 67-7/8" |
| Overall Width | 28" |
| Volts/Hertz/Amps | 120V / 60Hz / 15 Amps |
| Installation Type | Freestanding |
| Control Location | Upfront |
| Control Type | Single Knob |
| Eco-Friendly | Energy Star |
| Features | • SpillMizer Glass Shelves |
| Freezer Features | Fixed Wire Fixed Door Storage |
| Refrigerator Features | Fixed Utility Compartment Clear Crispers |
| Product Specifications |
| Installation Guide |