Maytag MMFF2055YEB French Door Refrigerator
| Item: | MMFF2055YEB |
| Finish: | Black-on-Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 19.6cu ft |
| Refrigerator Capacity | 13.3cu ft |
| Freezer Capacity | 6.3cu ft |
| Temperature Management System | FreshFlow |
| Defrost Type | Automatic |
| Ice Maker Type | Factory Installed |
| Number of Refrigerator Cabinet Shelves | 2 |
| Overall Depth | 34-5/8" |
| Overall Height | 68-1/2" |
| Overall Width | 29-1/2" |
| Volts/Hertz/Amps | 120V / 60Hz / 15 Amps |
| Installation Type | Freestanding |
| Eco-Friendly | Energy Star |
| Bulb Type | Blue |
| Features | • Speed Cool |
| Max. Wattage Per Bulb | 40 W |
| Refrigerator Features | Strongbox Door Bins Gallon Door Bins Easy Access Tilt-Out Bin FreshLock Crisper with Humidity Control |
| Water/Ice Filter Type | PUR |
| Product Specifications |
| Installation Guide |
| Warranty |