Whirlpool WGX5FHTXVB French Door Refrigerator
| Item: | WGX5FHTXVB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 24.8cu ft |
| Refrigerator Capacity | 17.3cu ft |
| Freezer Capacity | 7.5cu ft |
| Temperature Management System | AccuChill |
| Defrost Type | Automatic |
| Ice Maker Type | Factory Installed |
| Overall Depth | 35-7/16" |
| Overall Height | 70-1/8" |
| Overall Width | 35-5/8" |
| Volts/Hertz/Amps | 120V / 60Hz / 15 Amps |
| Installation Type | Freestanding |
| Control Type | Electronic with ADC:1-7 Display |
| Eco-Friendly | Energy Star |
| Water/Ice Dispenser Type | Internal |
| Bulb Type | Blue |
| Freezer Features | Upper Slide-Out Freezer Basket |
| Max. Wattage Per Bulb | 40 W |
| Refrigerator Features | Hanging Deli Drawer Can Caddy Adjustable Glass Shelves Temperature-Controlled Full Width Pantry Gallon Door Storage Humidity-Controlled Crispers Dairy Center |
| Water/Ice Filter Type | PUR |
| Product Specifications |
| Installation Guide |