Viking VVCRB5361LBK "Professional Series" Freezerless Refrigerator
| Item: | VVCRB5361LBK |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 22.8cu ft |
| Refrigerator Capacity | 22.8cu ft |
| Temperature Management System | ProChill™ Temperature Management System |
| Number of Refrigerator Cabinet Shelves | 6 |
| Number of Refrigerator Door Shelves | 5 |
| Number of Refrigerator Drawers | 2 |
| Number of Refrigerator Door Bins | 3 |
| Overall Depth | 24" |
| Overall Height | 84" |
| Overall Width | 36" |
| Installation Type | Built-In |
| Control Type | Electronic Controls w/Digital Temperature Readout |
| Depth With Door Open | 58-3/8" |
| Star-K Compliant | Yes |
| Additional Information | Left Hinge/Right Handle |
| Included Features | Two Adjustable Humidity Zone™ drawers Multi-Channel Airflow and Odor Eliminator™ Evaporator Adjustable Cold Zone™ Drawer Plasmacluster™ Ion Air Purifier |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |