Details and Dimensions
| Total Capacity | 3.3cu ft |
| Refrigerator Capacity | 3.3cu ft |
| ADA Compliant | Yes |
| Defrost Type | Automatic |
| Ice Maker Type | None |
| Number of Refrigerator Cabinet Shelves | 3 |
| Number of Refrigerator Door Bins | 1 |
| Weight | 92 lbs |
| Overall Depth | 23" |
| Overall Height | 28-1/2" |
| Overall Width | 20-7/8" |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Installation Type | Freestanding |
| Control Location | Front |
| Control Type | Mechanical |
| Eco-Friendly | Energy Star |
| Additional Information | Reversible Hinge |
| Product Specifications |