X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE GGTN18CBEWW Top Freezer Refrigerator

Item: GGTN18CBEWW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 18.1cu ft
Refrigerator Capacity 13.89cu ft
Freezer Capacity 4.22cu ft
Defrost Type Frost Free
Ice Maker Type Optional (IM4A Ready)
Number of Refrigerator Cabinet Shelves 2
Number of Refrigerator Door Shelves 3
Number of Refrigerator Drawers 2
Number of Freezer Cabinet Shelves 1
Number of Freezer Door Shelves 2
Weight 159 lbs
Overall Depth 30-1/2"
Overall Height 67-3/8"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Depth With Door Open 56-3/8"
Eco-Friendly Energy Star