X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGPS12FGHBB Top Freezer Refrigerator

Item: GGPS12FGHBB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 11.55cu ft
Refrigerator Capacity 8.44cu ft
Freezer Capacity 3.11cu ft
ADA Compliant No
Interior Light Yes
Temperature Management System Air Tower
Defrost Type Frost Free
Ice Maker Type Optional (IM4D Ready)
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 3
Number of Freezer Cabinet Shelves 1
Number of Freezer Door Shelves 2
Weight 137 lbs
Overall Depth 28-5/8"
Depth With Door Open 50-5/8"
Overall Height 59-7/8"
Overall Width 24"
Side Air Clearances 1"
Back Air Clearances 3"
Top Air Clearance 4"
Volts/Hertz/Amps 120V / 60Hz / 15A
Installation Type Freestanding
Control Type Dual Freezer - Rear/Fresh Food - Front
Star-K Compliant No
Cabinet Liner HIPS
CEC Approved Yes
Features Reversible Door