X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch B26FT80SNS "800 Series" French Door Refrigerator

Item: B26FT80SNS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 25.5cu ft
Refrigerator Capacity 17.68cu ft
Freezer Capacity 7.8cu ft
Interior Light Yes
Temperature Management System MultiAirFlow Cooling System
Defrost Type Frost Free
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 3
Number of Freezer Storage Baskets 2
Weight 248 lbs
Overall Depth 33-13/32"
Overall Height 69-3/4"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Stainless SteelTouch
Control Features Child Lock
Control Lock
Door Alarm
CSA Safety Listed Yes
Included Features Spill-Proof Tempered Glass Shelves
SuperCool
Quick Ice
SuperFreeze
VitaFresh Humidity Controlled Drawers
Cabinet Width 36"
Cord Length 62
Cutout Dimensions 69H x 36W x 30-1/8D
Ice Production Per Day 4 lbs
Ice Storage Capacity 3 lbs
UL Listed Yes
Wattage 816 Watts
View Similar Products