X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LG LGLFXS32726S French Door Refrigerator

Item: LGLFXS32726S
Finish: Stainless Steel


Details and Dimensions

Total Capacity 31.7cu ft
Refrigerator Capacity 20.9cu ft
Freezer Capacity 10.8cu ft
Interior Light Yes
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 7
Number of Freezer Storage Baskets 3
Weight 340 lbs
Overall Depth 37-1/8"
Depth With Door Open 49"
Overall Height 70-1/4"
Overall Width 35-3/4"
Side Air Clearances 0-1/8"
Back Air Clearances 1"
Top Air Clearance 1"
Control Type Electronic
Control Features Door Alarm
Child Lock
Eco-Friendly Energy Star
Water/Ice Dispenser Type Tall Ice & Water Dispenser
Included Features LoDecibel Quiet Operation
SmartDiagnosis
IcePlus Accelerated Freezing Function
Multi-Air Flow
Additional Information Slim SpacePlus Ice System
LG Smart Cooling Plus
Smart Pull Freezer Handle
CEC Approved Yes
Features Door-In-Door
Ice Production Per Day 5 lbs
Ice Storage Capacity 3 lbs
View Similar Products